Davis Instruments

Davis WeatherLink Console


product price: $449.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

WeatherLink ConsoleThe WeatherLink Console places all the data from a Vantage Pro2 or Vantage Vue sensor suite weather station right at the user's fingertips. One device gives instantaneous access to the information needed and the ability to do deep analysis, all from a single, convenient display with an intuitive and easy-to-understand touchscreen. From viewing current and historical data, creating graphs, setting alarms, calculating indexes, and reviewing forecasts, the WeatherLink Console helps users keep track of conditions to make better decisions about recreation, gardening, home maintenance, and more.The brilliant HD touchscreen allows users to easily navigate and analyze hyper-local weather data or view the latest conditions anywhere in the room. The dynamic dashboard can be customized to show a glance up to 21 parameters, from temperature to wind to rain. Set hundreds of alarms to get notified when conditions that matter change, such as when temperatures begin approaching a critical point for outdoor work or when wind speeds reach a certain level. With a full database of historical data stored right on the console, the console offers easy access to graphs of the last 24 hours of data, last month, or previous year.The WeatherLink Console is a fully functional and powerful data display, storage, and analysis tool; no Wi-Fi is required. Or connect to Wi-Fi to join the WeatherLink community and upload and share data safely and securely. Use a free WeatherLink account to log in to all WeatherLink data-viewing products and access all the data on a phone or computer. Upgrade to Pro or Pro+ for more detailed analysis, charting, and mapping of data, or to share data with family, friends, the WeatherLink community, and beyond.Features:Easily navigate, view, and analyze data with the vibrant, HD color touchscreenCustomize the dashboard to see at-a-glance inside and outside temperature and humidity, barometric pressure, wind speed and direction, rainfall, dewpoint, moon phase, highs and lows, and moreUse the full database of historical records to create over 100 graphs for the last 24 hours, days, months, or yearsSet hundreds of alarms to warn of dangers such as high wind, freezing temperatures, high rain rate, heat index, and moreReceive and display data from a local network - no Wi-Fi is required or use Wi-Fi to join the WeatherLink communit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.