Davis AeroCone® Rain Collector w/Vantage Pro2™ Mounting Base
Mfr # 6466
Zoro # G901967812
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Davis Instruments
- MFR # 6466
- Zoro # G901967812
- UPC # 11698013340
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
AeroCone® Rain Collector with Vantage Pro2TM Mounting Base
Stand-alone rain collector with a flat mounting base replaces the rain collector on your Vantage Pro2 sensor suite so it can be installed separately; or as part of an EnviroMonitor system.
Rain cone designed for even more accurate data in especially high winds!
Takes the place of the rain collector on a Vantage Pro2 sensor suite for a siting that requires separation of the rain collector and temperature/humidity sensor.
Designed to meet the guidelines of the World Meteorological Organization, our self-emptying tipping-bucket design is exceptionally accurate. Used to display daily and accumulated rainfall on our weather stations as well as rate of rainfall.
Comes with 40′ (12 m) standard cable. Rain collector can be user-calibrated for 0.01′′ or 0.2 mm. Also available as a factory-calibrated 0.2 mm rain collector.
Requires:
- EnviroMonitor Node and Gateway, OR
- Vantage Pro2 sensor suite or Sensor Transmitter Kit and a receiver or console such as Vantage Pro2 console or Vantage Vue console, WeatherLink Live, Weather Envoy, or Vantage Connect.
Includes:
- AeroCone rain cone with grips (NO DAVIS LOGO)
- Base with tipping mechanism
- Bird spikes
- Debris screen that locks in place
- 40 ft (12 m) cable
- Mounting hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASPEN Oil Bottles Four Cycle Quart (4T001USA480)
- WAI GLOBAL ALTDR 21SI 70A24V (8003N)
- ALL BALLS All Balls Rear Knuckle Bushing Kit 50-1068-K (50-1068-K)
- MAIN FILTER GENIE 44207 Hydraulic Filter Replacement (MF0057995)
- DAVIS INSTRUMENTS Long Range Repeater w/Solar Power (7654)
- DAVIS INSTRUMENTS Fish Seeker Trolling Plane - Chartreuse (510)
- DAVIS INSTRUMENTS Hand Bearing Compass - Illuminated (215)
- DAVIS INSTRUMENTS Davis Sonic Anemometer (6415)
- DAVIS INSTRUMENTS Artificial Horizon (144)
- DAVIS INSTRUMENTS Davis 2445 MiniShockle - 24" (2445)
- BLUE SEA SYSTEMS Blue Sea 1739 Mini OLED Tank Meter - Yellow (1739)
- Davis Instruments Marine & Boat Speakers & Navigation