Shop All Knobs
Davies
Three Prong Clamp Knob, 5/16-18 Thread Size, 1.00"L, HR Phenolic
Mfr # 3040BM
Zoro # G2234556
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 2"
- Finish High Gloss, Zinc Plated Component
- Height 1.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 2" |
Height | 1.00" |
Length | 2.39" |
Screw Length | 1 in |
Thread Size | 5/16"-18 |
Overall Length | 2.39 in |
Overall Height | 1 in |
Height (In.) | 1.00 |
Width | -30 to 400 F |
Base Dia. | 3/4 in |
Handle Dia. | 2 in |
Description
Hand Knob, Handle Type 3 Point, Handle Material Steel, Thermoset, Mounting Type External Thread, Thread Size 5/16 In.-18, Thread Standard UNC, Handle Dia. 2 in, Base Dia. 3/4 in, Overall Height 1 in, Screw Length 1 in, Overall Length 2.39 in, Standards Steel, Zinc Plated, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. x 18 in. Straight Shank Rebar Cutter (48-20-6779)
- PROTO 1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5426)
- MALCO AV6 Left Offset Cut Aviation Snip (AV6)
- CMT Pattern Bit with 5/8-Inch Diameter with 1/4-Inch Shank (811.158.11B)
- DAVIES T Knob Bar, 1/4-20 Thread Size, 1.16"L, GP Phenolic (3092)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2.25"L, HR Phenolic (2820-T)
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.50"L, Blind Tap (0035-X)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.62"L, GP Phenolic (1550AG)
- DAVIES Shift Knob, Ball Knob, 3/8-24 Size, 1.58"L, GP Phenolic (0065)
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 0.77"L (3055)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X30, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A327X30)
- Davies Hand Knobs and Wheels