Shop All Knobs
Davies
Three Prong Clamp Knob, 1/4-20 Thread Size, 0.75"L, GP Phenolic
Mfr # 3025BE
Zoro # G2595521
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Color Black
- Diameter 1.13"
- Finish High Gloss, Zinc Plated Component
- Height 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 1/2 |
Diameter | 1.13" |
Height | 3/4" |
Length | 1.52" |
Screw Length | 3/4 in |
Thread Size | 1/4"-20 |
Overall Length | 1.52 in |
Height (In.) | 0.75 |
Width | -30 to 400 F |
Overall Height | 3/4 in |
Base Dia. | 1/2 in |
Handle Dia. | 1-1/8 in |
Description
Hand Knob, Handle Type 3 Point, Handle Material Steel, Thermoset, Mounting Type External Thread, Thread Size 1/4 In.-20, Thread Standard UNC, Handle Dia. 1-1/8 in, Base Dia. 1/2 in, Overall Height 3/4 in, Screw Length 3/4 in, Overall Length 1.52 in, Standards Steel, Zinc Plated, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 3# Phillips Head Power Screwdriver Bits - 3 Inch Long - 6mm Dia, PK 25 (BP303D-25B)
- KO-KEN Socket 14mm 6 Point 77mm 1/2 Sq. Drive (4300M-14)
- SWANSON TOOL Magnetic Angle Finder (AF006M)
- IDEAL Aviation Snip, Straight, 9 3/4 in, Chrome Molybdenum Steel, Serrated Blades (35-001)
- DAVIES T Knob Bar, 5/16-18 Thread Size, 1.15"L, GP Phenolic (3092-A)
- DAVIES Deluxe Ball Knob, 5/8-18 Thread Size, 0.75" Type, GP Phenolic (0155-E)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 0.75"L, HR Phenolic (3040CG)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 2.01"L, HR Phenolic (2830-E)
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 0.76"L, GP Phenolic (3025BB)
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 1.51"L (3055-S)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A11)
- Davies Knobs