Shop All Knobs
Davies
Three Prong Clamp Knob, 1/4-20 Thread Size, 0.50"L, GP Phenolic
Mfr # 3025AS
Zoro # G2488622
product price: $0.87
/ea
$0.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Base Dia. (In.) 1/2
- Color Black
- Diameter 1.13"
- Finish High Gloss, Zinc Plated Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 1/2 |
Diameter | 1.13" |
Height | 3/4" |
Length | 1.27" |
Screw Length | 1/2 in |
Thread Size | 1/4"-20 |
Overall Length | 1.27 in |
Overall Height | 3/4 in |
Width | -30 to 400 F |
Height (In.) | 0.75 |
Handle Dia. | 1-1/8 in |
Base Dia. | 1/2 in |
Description
Hand Knob, Handle Type 3 Point, Handle Material Steel, Thermoset, Mounting Type External Thread, Thread Size 1/4 In.-20, Thread Standard UNC, Handle Dia. 1-1/8 in, Base Dia. 1/2 in, Overall Height 3/4 in, Screw Length 1/2 in, Overall Length 1.27 in, Standards Steel, Zinc Plated, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1231000)
- MIDWEST RAKE Spiked Roller, Blunt, 24" L, 13/16" Spikes (59824)
- MARSON Rivet Nut Setter, Rn-1 (M39300)
- JONES STEPHENS 8" REPLACEMENT BLADE FOR EZ STROKE METAL SAW (S49031)
- DAVIES Push/Pull Knob, 1/4-20 Thread Size, 0.87"L, HR Phenolic (3006-J)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.76"L, GP Phenolic (1520-X)
- DAVIES Smooth Knob, Clamp Knob, 8-32 Size, 0.52"L, GP Phenolic (1770)
- DAVIES Ball Knob, 7/16-20 Thread Size, 1.32"L, Blind Tap (0033-N)
- DAVIES T Knob Bar, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3092BA)
- DAVIES Deluxe Ball Knob, 5/16-18 Thread Size, 0.50" Type, GP Phenolic (0135-A)
- KIPP Adjustable Handle, Low Profile, Size: 2, 3/8-16X50, Zinc, Black Satin, Comp: Steel (K0737.2A41X50)
- Davies Hand Knobs and Wheels