Shop All Knobs
Davies
T Knob Bar, 5/16-18 Thread Size, 0.50"L, GP Phenolic
Mfr # 3092BF
Zoro # G3499763
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 2-1/2"
- Finish High Gloss, Zinc Plated Component
- Height 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 2-1/2" |
Height | 1-1/8" |
Length | 1.63" |
Screw Length | 1/2 in |
Thread Size | 5/16"-18 |
Overall Length | 1.63 in |
Overall Height | 1-1/8 in |
Width | -30 to 400 F |
Height (In.) | 1.125 |
Handle Dia. | 2-1/2 in |
Base Dia. | 3/4 in |
Details
Color | Black |
Finish | High Gloss, Zinc Plated Component |
Knob Type | T Knob |
Material | GP Phenolic |
Style | Bar |
Item | Hand Knob |
Standards | Steel, Zinc Plated |
Thread Type | UNC |
Handle Material | Steel, Thermoset |
Thread Standard | UNC |
Handle Type | T |
System of Measurement | Inch |
Description
Hand Knob, Handle Type T, Handle Material Steel, Thermoset, Mounting Type External Thread, Thread Size 5/16 In.-18, Thread Standard UNC, Handle Dia. 2-1/2 in, Base Dia. 3/4 in, Overall Height 1-1/8 in, Screw Length 1/2 in, Overall Length 1.63 in, Standards Steel, Zinc Plated, Thread Type UNC, Color Black, Finish High Gloss, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inside Spring Caliper, 8 In, Spring (73B-8)
- ZORO SELECT Toggle Clamp, 150 lb Clamping Force (806ER8)
- BON TOOL Bon 22-389 Concrete Brush, Hand Finish, Horse Hair/Poly (22-389)
- CLE-LINE Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal (C254465WTL)
- DAVIES Three Prong Clamp Knob, 8-32 Thread Size, 0.50"L, GP Phenolic (3022-D)
- DAVIES Deluxe Ball Knob, 1/2-13 Thread Size, 0.75" Type, GP Phenolic (0155-C)
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 1/3"L, GP Phenolic (3022-B)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.75"L, GP Phenolic (3025BE)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.63"L, GP Phenolic (2300BM)
- DAVIES Ball Knob, M10 x 1.5 Thread Size, 1.32"L, Blind Tap (0033AJ)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 2.01"L, HR Phenolic (2830-E)
- Davies Hand Knobs and Wheels