Shop All Knobs
Davies
T Knob Bar, 3/8-16 Thread Size, 1.16"L, GP Phenolic
Mfr # 3092-B
Zoro # G3318131
original price:
$2.32
14% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 2-1/2"
- Finish High Gloss
- Height 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 2-1/2" |
Height | 1-1/8" |
Length | 1.16" |
Screw Length | 1/2 in |
Thread Size | 3/8"-16 |
Overall Length | 1.16 in |
Height (In.) | 1.125 |
Overall Height | 1-1/8 in |
Width | -30 to 400 F |
Handle Dia. | 2-1/2 in |
Base Dia. | 3/4 in |
Description
Hand Knob, Handle Type T, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size 3/8 In.-16, Thread Standard UNC, Handle Dia. 2-1/2 in, Base Dia. 3/4 in, Overall Height 1-1/8 in, Screw Length 1/2 in, Overall Length 1.16 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNC, Color Black, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Screwdriving Bit, 40 Pc Set (68941)
- PROTO 3/8", 1/2", 3/4" Drive Ratcheting Wrench Adapter Set, Metric, 4 pcs, Chrome (JHA4S)
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 48 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x48)
- HHIP 4 Piece Micro Edge & Center Finder Set (4401-0048)
- DAVIES Round Grip Clamp Knob, 1/4-20 Thread Size, 0.50"L (3000LM)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.75"L, GP Phenolic (3035AW)
- DAVIES Shift Knob, Ball Knob, 3/8-24 Size, 1.32"L, GP Phenolic (0036-G)
- DAVIES Long Tapered Knob, 3/8-16 Thread Size, 3.89"L, GP Phenolic (5582BH)
- DAVIES Three Prong Clamp Knob, 8-32 Thread Size, 1/3"L, GP Phenolic (3022)
- DAVIES T Knob Bar, 3/8-16 Thread Size, 1.15"L, GP Phenolic (3090-K)
- DAVIES Shift Knob, Ball Knob, 1/2-13 Size, 1.29"L, HR Phenolic (0085-C)
- Davies Hand Knobs and Wheels