Shop All Knobs
Davies
T Knob Bar, 1/4-20 Thread Size, 1.00"L, GP Phenolic
Mfr # 3090-V
Zoro # G2497941
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 2"
- Finish High Gloss, Zinc Plated Component
- Height 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 2" |
Height | 1-1/8" |
Length | 2.14" |
Screw Length | 1 in |
Thread Size | 1/4"-20 |
Overall Length | 2.1400 in |
Height (In.) | 1.125 |
Width | -30 to 400 F |
Overall Height | 1-1/8 in |
Handle Dia. | 2 in |
Base Dia. | 3/4 in |
Details
Color | Black |
Finish | High Gloss, Zinc Plated Component |
Knob Type | Clamp Knob |
Material | GP Phenolic |
Style | Bar |
Item | Hand Knob |
Thread Type | UNC |
Standards | Steel, Zinc Plated |
Handle Type | T |
Thread Standard | UNC |
Handle Material | Steel, Thermoset |
System of Measurement | Inch |
Description
Hand Knob, Handle Type T, Handle Material Steel, Thermoset, Mounting Type External Thread, Thread Size 1/4 In.-20, Thread Standard UNC, Handle Dia. 2 in, Base Dia. 3/4 in, Overall Height 1-1/8 in, Screw Length 1 in, Overall Length 2.1400 in, Standards Steel, Zinc Plated, Thread Type UNC, Color Black, Finish High Gloss, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Disc Sander, Ind, 0.7 HP, 4-1/2 In (50321)
- STABILA Level Case, 96" (30030)
- RIDGID Expander Head, 3/4" (10281)
- DRILL AMERICA 1"-14 HSS Left Hand 4 Flute Taper Tap (DWT60909)
- DAVIES T Knob Bar, 3/8-16 Thread Size, 1.00"L, GP Phenolic (3090-N)
- DAVIES Fluted Tapered Knob, 3/8-16 Thread Size, 4.95"L, Blind Tap, HR Phenolic (0730-G)
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type (1110)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1.51"L, HR Phenolic (2830-D)
- DAVIES Fluted Knob, 3/8-16 Thread Size, 1.55"L, Blind Tap, HR Phenolic (2890-B)
- DAVIES Round Grip Clamp Knob, 3/8-16 Thread Size, 1.00"L (3015-F)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" (M-65027)
- Davies Hand Knobs and Wheels