Shop All Knobs
Davies
Shift Knob, Ball Knob, 5/16-18 Size, 1.50"L, GP Phenolic
Mfr # 0040
Zoro # G2200633
original price:
$2.83
4% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.81
- Color Black
- Diameter 1-3/8"
- Finish High Gloss
- Height 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.81 |
Diameter | 1-3/8" |
Height | 1-1/2" |
Length | 1.50" |
Screw Length | 5/8 in |
Thread Size | 5/16"-18 |
Overall Length | 1.50 in |
Overall Height | 1-1/2 in |
Height (In.) | 1.50 |
Width | -30 to 400 F |
Base Dia. | 13/16 in |
Handle Dia. | 1-3/8 in |
Description
Hand Knob, Handle Type Ball, Handle Material Thermoset, Mounting Type Molded Internal Threads, Thread Size 5/16 In.-18, Thread Standard UNC, Handle Dia. 1-3/8 in, Base Dia. 13/16 in, Overall Height 1-1/2 in, Screw Length 5/8 in, Overall Length 1.50 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Nut Driver 9 Piece Set Metric Hollow Sha (9218)
- MILWAUKEE TOOL Combo Kit, Battery and Grinder, 18 V (2695-24, 48-11-1850, 2686-20)
- CRESCENT NICHOLSON 10" Round Single Cut Second File (12051)
- MARSHALLTOWN Mud Pan, 12in, Stainless Steel (812)
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type, 10.47" c'bore (1120)
- DAVIES Fluted Tapered Knob, 1/2-13 Thread Size, 4.95"L, Blind Tap, HR Phenolic (0730-F)
- DAVIES Ball Knob, 1/2-13 Thread Size, 1.34"L, Blind Tap (0033-C)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.58"L, GP Phenolic (0065DU)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.57"L, GP Phenolic (1500AU)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.62"L, GP Phenolic (1550AG)
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (98004)
- Davies Hand Knobs and Wheels