Shop All Knobs
Davies
Shift Knob, Ball Knob, 3/8-16 Size, 1.33"L, GP Phenolic
Mfr # 0050-R
Zoro # G2691823
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.66
- Color Black
- Diameter 1-5/8"
- Finish High Gloss
- Height 1.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.66 |
Diameter | 1-5/8" |
Height | 1.31" |
Length | 1.33" |
Screw Length | 1/2 in |
Thread Size | 3/8"-16 |
Overall Length | 1.33 in |
Width | -30 to 400 F |
Height (In.) | 1.313 |
Overall Height | 1-5/16 in |
Base Dia. | 21/32 in |
Handle Dia. | 1-5/8 in |
Description
Hand Knob, Handle Type Ball, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size 3/8 In.-16, Thread Standard UNC, Handle Dia. 1-5/8 in, Base Dia. 21/32 in, Overall Height 1-5/16 in, Screw Length 1/2 in, Overall Length 1.33 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- CLECO Pneumatic Needle Scaler (B1-CNB-LT-RD)
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBAR10-6'8)
- VEGA Torx Plus 40 Insert Bit x 1 (125IP40A)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 2.01"L, HR Phenolic (2830-E)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.63"L, GP Phenolic (2300BM)
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.63"L, GP Phenolic (1913BE)
- DAVIES Ball Knob, 1/2-13 Thread Size, 1.34"L, Blind Tap (0033-C)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.75"L, GP Phenolic (3035AW)
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 3.04"L, GP Phenolic (0697-J)
- KIPP Star Grip, DIN 6336 Similar, D=M10X50, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X50)
- Davies Knobs