Shop All Knobs
Davies
Shift Knob, Ball Knob, 3/8-16 Size, 1.32"L, GP Phenolic
Mfr # 0036-F
Zoro # G3167726
original price:
$2.89
10% off
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Color Black
- Diameter 1-1/2"
- Finish High Gloss
- Height 1.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1-1/2" |
Height | 1.31" |
Length | 1.32" |
Screw Length | 1/2 in |
Thread Size | 3/8"-16 |
Overall Length | 1.32 in |
Height (In.) | 1.313 |
Width | -30 to 400 F |
Overall Height | 1-5/16 in |
Handle Dia. | 1-1/2 in |
Base Dia. | 5/8 in |
Description
Hand Knob, Handle Type Ball, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size 3/8 In.-16, Thread Standard UNC, Handle Dia. 1-1/2 in, Base Dia. 5/8 in, Overall Height 1-5/16 in, Screw Length 1/2 in, Overall Length 1.32 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 12-Piece (1/4-13/16 in., 6-19 mm) (WBE91301)
- J.W. WINCO GN452-20-10-M6-S-55 Rubber Bumper Stainless, Threaded Stud (452-20-10-M6-S-55)
- KRAFT TOOL Stainless Steel Edger, 8"x8" 1/2"R 3/4"L (CF035PF)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DEP2SQ2)
- DAVIES Shift Knob, Ball Knob, 3/8-24 Size, 1.32"L, GP Phenolic (0036-G)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2"L, HR Phenolic (2820-G)
- DAVIES Fluted Knob, 5/16-18 Thread Size, 1.50"L, Blind Tap, HR Phenolic (2890-A)
- DAVIES Ball Knob, 1/2-13 Thread Size, 1.84"L, Blind Tap (0055CY)
- DAVIES Ball Knob, 7/16-20 Thread Size, 1.32"L, Blind Tap (0033-N)
- DAVIES Round Grip Clamp Knob, 3/8-16 Size, 1.02"L, GP Phenolic (3000HV)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 1 M10X40 Steel, Painted Finish Gray Hammertone (K0120.110X40)
- Davies Hand Knobs and Wheels