Shop All Knobs
Davies
Shift Knob, Ball Knob, 1/2-13 Size, 1.29"L, HR Phenolic
Mfr # 0085-C
Zoro # G1182151
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.875
- Color Black
- Diameter 1-7/8"
- Finish High Gloss
- Height 1.29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.875 |
Diameter | 1-7/8" |
Height | 1.29" |
Length | 1.29" |
Screw Length | 7/8 in |
Thread Size | 1/2"-13 |
Overall Length | 1.29 in |
Width | -30 to 400 F |
Overall Height | 1-9/16 in |
Height (In.) | 1.563 |
Handle Dia. | 1-7/8 in |
Base Dia. | 7/8 in |
Description
Hand Knob, Handle Type Ball, Handle Material Thermoset, Mounting Type Molded Internal Threads, Thread Size 1/2 In.-13, Thread Standard UNC, Handle Dia. 1-7/8 in, Base Dia. 7/8 in, Overall Height 1-9/16 in, Screw Length 7/8 in, Overall Length 1.29 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A33X20)
- MILWAUKEE TOOL 2-1/16" Hole Dozer Bi-Metal Hole Saw (49-56-9625)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (3 pk) (49-25-1233)
- DEWALT IMPACT READY(R) 7/16" 3/8" Drive 6pt Deep Socket (DW2285)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.29"L, HR Phenolic (0085-E)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.29"L, HR Phenolic (0085-R)
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 0.50"L, GP Phenolic (3022-J)
- DAVIES Round Grip Clamp Knob, 1/4-20 Thread Size, 0.56"L (3009-U)
- DAVIES Round Grip Clamp Knob, 3/8-16 Size, 1.32"L, GP Phenolic (3015-A)
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.49"L (1910CV)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 1.00"L, GP Phenolic (3035DP)
- Davies Knobs