Shop All Knobs
Davies
Round Grip Clamp Knob, 5/16-18 Thread Size, 1.00"L
Mfr # 2965KD
Zoro # G2548305
product price: $0.97
/ea
$0.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Color Black
- Diameter 0.88"
- Finish High Gloss, Zinc Plated Component
- Height 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 0.88" |
Height | 5/8" |
Length | 1.63" |
Screw Length | 1 in |
Thread Size | 5/16"-18 |
Overall Length | 1.6300 in |
Width | -30 to 400 F |
Overall Height | 5/8 in |
Height (In.) | 0.625 |
Base Dia. | 5/8 in |
Handle Dia. | 7/8 in |
Description
Hand Knob, Handle Type Fluted, Handle Material Steel, Thermoset, Mounting Type External Thread, Thread Size 5/16 In.-18, Thread Standard UNC, Handle Dia. 7/8 in, Base Dia. 5/8 in, Overall Height 5/8 in, Screw Length 1 in, Overall Length 1.6300 in, Standards Steel, Zinc Plated, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 18"L, SDS Plus (HC2046)
- EKLIND Metric Plain Hex Key, 1.3 mm Tip Size, 1 5/8 in Long, 17/32 in Short, 10 PK (15502)
- STARRETT Steel Protractor, Round, 6 In (C19)
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 1/2-20 Mount Size, Steel (CY-13 R-1/2)
- DAVIES Control Knob, 1/4" Thread Size, 0.42"L, GP Phenolic (1450)
- DAVIES Ball Knob, M10 x 1.5 Thread Size, 1.32"L, Blind Tap (0033AJ)
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.86"L, Blind Tap, HR Phenolic (2870)
- DAVIES T Knob Bar, 1/4-20 Thread Size, 0.56"L, GP Phenolic (3090-L)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1.01"L, HR Phenolic (2830-B)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.50"L, GP Phenolic (0040-D)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 10-32X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A11X25)
- Davies Knobs