Davies

Round Grip Clamp Knob, 5/16-18 Thread Size, 0.50"L


product price: $0.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Base Dia. (In.) 0.69
  • Color Black
  • Diameter 1-1/2"
  • Finish High Gloss, Zinc Plated Component
  • Height 3/4"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Davies
  • MFR # 3009CC
  • Zoro # G1812282
  • Country of Origin United States
  • Category Knobs

Dimensions

Base Dia. (In.) 0.69
Diameter 1-1/2"
Height 3/4"
Length 1.28"
Screw Length 1/2 in
Thread Size 5/16"-18
Overall Length 1.2800 in
Width -30 to 400 F
Height (In.) 0.75
Overall Height 3/4 in
Base Dia. 11/16 in
Handle Dia. 1-1/2 in

Description

Hand Knob, Handle Type Fluted, Handle Material Steel, Thermoset, Mounting Type External Thread, Thread Size 5/16 In.-18, Thread Standard UNC, Handle Dia. 1-1/2 in, Base Dia. 11/16 in, Overall Height 3/4 in, Screw Length 1/2 in, Overall Length 1.2800 in, Standards Steel, Zinc Plated, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss, Zinc Plated Component

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.