Shop All Knobs
Davies
Round Grip Clamp Knob, 5/16-18 Size, 0.78"L, GP Phenolic
Mfr # 3008BG
Zoro # G1002556
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Color Black
- Diameter 1-1/4"
- Finish High Gloss
- Height 0.78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1-1/4" |
Height | 0.78" |
Length | 0.78" |
Screw Length | 1/2 in |
Thread Size | 5/16"-18 |
Overall Length | 0.78 in |
Height (In.) | 0.781 |
Overall Height | 25/32 in |
Width | -30 to 400 F |
Handle Dia. | 1-1/4 in |
Base Dia. | 5/8 in |
Description
Hand Knob, Handle Type Fluted, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size 5/16 In.-18, Thread Standard UNC, Handle Dia. 1-1/4 in, Base Dia. 5/8 in, Overall Height 25/32 in, Screw Length 1/2 in, Overall Length 0.78 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Belt, Elastomer (BMME-0018)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/16" 6 pt SAE Socket, 6 Points (40906)
- MILWAUKEE TOOL 65' Laser Distance Meter (48-22-9801)
- MAASDAM Cable Puller, 1 t, 12 ft. Cable, USA Made (144S-6)
- DAVIES Round Grip Clamp Knob, 3/8-16 Thread Size, 0.50"L (3008GG)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.61"L, GP Phenolic (3001SP)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2.75"L, HR Phenolic (2820-Y)
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 3/4"L (3065-E)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.88"L, GP Phenolic (3035AX)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.47"L, HR Phenolic (0073-E)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.122)
- Davies Knobs