Shop All Knobs
Davies
Round Grip Clamp Knob, 3/8-16 Thread Size, 0.50"L
Mfr # 3008GG
Zoro # G2929997
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Color Black
- Diameter 1-1/4"
- Finish High Gloss, Zinc Plated Component
- Height 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1-1/4" |
Height | 3/4" |
Length | 1.25" |
Screw Length | 1/2 in |
Thread Size | 3/8"-16 |
Overall Length | 1-1/4 in |
Overall Height | 3/4 in |
Width | -30 to 400 F |
Height (In.) | 0.75 |
Handle Dia. | 1-1/4 in |
Base Dia. | 5/8 in |
Description
Hand Knob, Handle Type Fluted, Handle Material Steel, Thermoset, Mounting Type External Thread, Thread Size 3/8 In.-16, Thread Standard UNC, Handle Dia. 1-1/4 in, Base Dia. 5/8 in, Overall Height 3/4 in, Screw Length 1/2 in, Overall Length 1-1/4 in, Standards Steel, Zinc Plated, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Chicago® Grip for Bare Copper Wire (1613-35)
- VEGA Hex 6Mm Power Bit x 3-1/2 (190H060A)
- OTC Truck Ball Joint Service Kit (6539)
- BETA Socket End Wrench, Size 15 x 15mm, 6 pt. (933)
- DAVIES Deluxe Ball Knob, 3/8-24 Thread Size, 0.50" Type, GP Phenolic (0140-B)
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 0.77"L, GP Phenolic (3025GH)
- DAVIES T Knob Bar, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3092BA)
- DAVIES Shift Knob, Ball Knob, 3/8-24 Size, 1.47"L, HR Phenolic (0073-F)
- DAVIES Four Prong Knob, Clamp Knob, 1/2-13 Size, 1.13"L, GP Phenolic (2840-B)
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.50"L, Blind Tap (0035-X)
- S & W MANUFACTURING Ball Knob, Stl, 1/4-20", 1-3/8" dia. (SBK-039)
- Davies Knobs