Shop All Knobs
Davies
Round Grip Clamp Knob, 1/4-20 Thread Size, 1.00"L
Mfr # 3009BA
Zoro # G1481645
original price:
$1.75
9% off
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.69
- Color Black
- Diameter 1-1/2"
- Finish High Gloss, Zinc Plated Component
- Height 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.69 |
Diameter | 1-1/2" |
Height | 3/4" |
Length | 1.77" |
Screw Length | 1 in |
Thread Size | 1/4"-20 |
Overall Length | 1.7700 in |
Width | -30 to 400 F |
Overall Height | 3/4 in |
Height (In.) | 0.75 |
Base Dia. | 11/16 in |
Handle Dia. | 1-1/2 in |
Description
Hand Knob, Handle Type Fluted, Handle Material Steel, Thermoset, Mounting Type External Thread, Thread Size 1/4 In.-20, Thread Standard UNC, Handle Dia. 1-1/2 in, Base Dia. 11/16 in, Overall Height 3/4 in, Screw Length 1 in, Overall Length 1.7700 in, Standards Steel, Zinc Plated, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular ter, M2 HSS, 1 5/16 Dia, 2 D (4THE7)
- MKT FASTENING Red Plastic Strip Load, Heavy Power, PK100 (25CS5)
- KO-KEN Socket 10mm 6 Point 40mm 3/8 Sq. Drive (3300X-10)
- WESTWARD Hand Tap Set, HSS, M5-0.8, D4 Limit, PK3 (5TWA2)
- DAVIES Fluted Knob, 5/16-18 Thread Size, 1.50"L, Blind Tap, HR Phenolic (2890-A)
- DAVIES Deluxe Ball Knob, 5/8-18 Thread Size, 0.75" Type, GP Phenolic (0155-E)
- DAVIES Ball Knob, 1/2-13 Thread Size, 1.34"L, Blind Tap (0033-C)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic (2820-A)
- DAVIES Ball Knob, 1/4-20 Thread Size, 1.32"L, Blind Tap (0033-D)
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.89"L, Blind Tap, HR Phenolic (2850)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.67" (65023)
- Davies Knobs