Shop All Knobs
Davies
Round Grip Clamp Knob, 1/2-13 Size, 1.32"L, GP Phenolic
Mfr # 3015
Zoro # G1489311
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Black
- Diameter 2-1/2"
- Finish High Gloss, Zinc Plated Component
- Height 1.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 1.25 |
Diameter | 2-1/2" |
Height | 1.31" |
Length | 1.32" |
Screw Length | 5/8 in |
Thread Size | 1/2"-13 |
Overall Length | 1.32 in |
Height (In.) | 1.313 |
Width | -30 to 400 F |
Overall Height | 1-5/16 in |
Base Dia. | 1-1/4 in |
Handle Dia. | 2-1/2 in |
Description
Hand Knob, Handle Type Fluted, Handle Material Steel, Thermoset, Mounting Type Threaded Insert, Thread Size 1/2 In.-13, Thread Standard UNC, Handle Dia. 2-1/2 in, Base Dia. 1-1/4 in, Overall Height 1-5/16 in, Screw Length 5/8 in, Overall Length 1.32 in, Tap Type Blind Hole, Standards Steel, Zinc Plated, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 5/8-18 H5 3 Flt. Plug TC-LT Spiral Point Tap (030024TC)
- DRILL AMERICA m48x3 Carbon Steel Hex Die (DWTSMH48X3)
- KRAFT TOOL Outside Curb/Sidewalk Tool, 6" x 6" 1"R (CF247)
- URREA Steel octogonal sledge hammer 16Lb with 36" (1440G)
- DAVIES Ball Knob, 1/4-20 Thread Size, 1.32"L, Blind Tap (0033-D)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic (2830-A)
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.63"L, GP Phenolic (1913BE)
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1"L, HR Phenolic (2820AT)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.47"L, HR Phenolic (0073-E)
- DAVIES Deluxe Ball Knob, 1/2-13 Thread Size, 0.75" Type, GP Phenolic (0155-C)
- KIPP Star Grip, DIN 6336 Similar, D=M10X45, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.410X45)
- Davies Hand Knobs and Wheels