Shop All Knobs
Davies
Round Grip Clamp Knob, 10-32 Thread Size, 1.00"L
Mfr # 2965KN
Zoro # G0594623
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Color Black
- Diameter 0.88"
- Finish High Gloss
- Height 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 0.88" |
Height | 5/8" |
Length | 1.63" |
Screw Length | 1 in |
Thread Size | #10-32 |
Overall Length | 1.6300 in |
Width | -30 to 400 F |
Overall Height | 5/8 in |
Height (In.) | 0.625 |
Handle Dia. | 7/8 in |
Base Dia. | 5/8 in |
Description
Hand Knob, Handle Type Fluted, Handle Material Steel, Thermoset, Mounting Type External Thread, Thread Size #10-32, Thread Standard UNF, Handle Dia. 7/8 in, Base Dia. 5/8 in, Overall Height 5/8 in, Screw Length 1 in, Overall Length 1.6300 in, Standards Steel, Zinc Plated, Thread Type UNF, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Concrete Vibrator Kit and Battery, 72V DC (MXF370-2XC, MXFXC406)
- BESSEY Hold Down Machine Clamp, 3-3/4 in, 7000 lb (375L)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-3438)
- KO-KEN Socket 16mm 6 Point 40mm 3/8 Sq. Drive (3300X-16)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2"L, HR Phenolic (2830-J)
- DAVIES Ball Knob, M10 x 1.5 Thread Size, 1.32"L, Blind Tap (0033AJ)
- DAVIES Push/Pull Knob, 1/4-20 Thread Size, 0.91"L, GP Phenolic (3003SM)
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.25"L, GP Phenolic (0690-D)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.77"L, GP Phenolic (0070-C)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.78"L, GP Phenolic (3704SE)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1.125"L, Blind Tap, Steel (GN4C----4P7B-21)
- Davies Knobs