Shop All Knobs
Davies
Round Grip Clamp Knob, 10-24 Thread Size, 0.50"L
Mfr # 2965GQ
Zoro # G3045901
product price: $0.76
/ea
$0.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Base Dia. (In.) 0.625
- Color Black
- Diameter 0.88"
- Finish High Gloss, Zinc Plated Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 0.88" |
Height | 1/2" |
Length | 1.05" |
Screw Length | 1/2 in |
Thread Size | #10-24 |
Overall Length | 1.0500 in |
Width | -30 to 400 F |
Height (In.) | 0.50 |
Overall Height | 1/2 in |
Base Dia. | 5/8 in |
Handle Dia. | 7/8 in |
Description
Hand Knob, Handle Type Fluted, Handle Material Steel, Thermoset, Mounting Type External Thread, Thread Size #10-24, Thread Standard UNC, Handle Dia. 7/8 in, Base Dia. 5/8 in, Overall Height 1/2 in, Screw Length 1/2 in, Overall Length 1.0500 in, Standards Steel, Zinc Plated, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Double Cut 18" x 1" (07813)
- CENTURY DRILL & TOOL 5/64" Cobalt 135 Deg. Jobber Length Drill Bit 2pk. (26205)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 3/16 In x 2-1/2 In Overall Length (C44571)
- COUNCIL TOOL Cross Pein Hammer, 4 lb., 15 In, Hickory (PR40XP)
- DAVIES Ball Knob, 1/4-20 Thread Size, 0.96"L, Blind Tap (0030)
- DAVIES Smooth Knob, Clamp Knob, 8-32 Size, 0.52"L, GP Phenolic (1770)
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 3/4"L (3065-E)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 1/2"L, GP Phenolic (2310)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.91"L, GP Phenolic (3003-S)
- DAVIES T Knob Bar, 5/16-18 Thread Size, 0.50"L, GP Phenolic (3092BF)
- KIPP Adjustable Handle, With Protective Cap Size: 3 M10X60, Zinc Black Satin, Comp: Stainless Steel (K0123.93101X60)
- Davies Hand Knobs and Wheels