Shop All Knobs
Davies
Push/Pull Knob, 6-32 Thread Size, 1.03"L, GP Phenolic
Mfr # 3004SD
Zoro # G0347051
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.56
- Color Black
- Diameter 1.05"
- Finish High Gloss
- Height 1.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.56 |
Diameter | 1.05" |
Height | 1.03" |
Length | 1.03" |
Screw Length | 0.2600 in |
Thread Size | #6-32 |
Overall Length | 1.03 in |
Overall Height | 1-1/32 in |
Width | -30 to 400 F |
Height (In.) | 1.031 |
Base Dia. | 9/16 in |
Handle Dia. | 1-3/64 in |
Description
Hand Knob, Handle Type Pull, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size #6-32, Thread Standard UNC, Handle Dia. 1-3/64 in, Base Dia. 9/16 in, Overall Height 1-1/32 in, Screw Length 0.2600 in, Overall Length 1.03 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Universal Leg Tray and Stand (92457)
- SUNEX 3/4" Drive Impact Socket 6 (0448)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- SK PROFESSIONAL TOOLS 1/4 in Drive 0 Geared Teeth Pear Head Style Ratchet Repair Kit, 1 in L, Chrome Finish (80180-2)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 1.03"L, GP Phenolic (3004SM)
- DAVIES Knurled Clamp Knob, Thread Size 3/8-16, 0.75"L (3055-B)
- DAVIES T Knob Bar, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3090-V)
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.65"L, GP Phenolic (0692AT)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3025BM)
- DAVIES Three Prong Clamp Knob, 3/8-16 Thread Size, 1.02"L, GP Phenolic (3040AH)
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1"L, HR Phenolic (2820)
- Davies Knobs