Shop All Knobs
Davies
Push/Pull Knob, 6-32 Thread Size, 0.78"L, GP Phenolic
Mfr # 3704SN
Zoro # G2913863
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.56
- Color Black
- Diameter 1.09"
- Finish High Gloss
- Height 0.78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.56 |
Diameter | 1.09" |
Height | 0.78" |
Length | 0.78" |
Screw Length | 1/4 in |
Thread Size | #6-32 |
Overall Length | 0.78 in |
Height (In.) | 0.781 |
Width | -30 to 400 F |
Overall Height | 25/32 in |
Handle Dia. | 1-3/32 in |
Base Dia. | 9/16 in |
Description
Hand Knob, Handle Type Pull, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size #6-32, Thread Standard UNC, Handle Dia. 1-3/32 in, Base Dia. 9/16 in, Overall Height 25/32 in, Screw Length 1/4 in, Overall Length 0.78 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 6" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99902-09-06)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 17/64 (C18443)
- MILWAUKEE TOOL PACKOUT Low-Profile Organizer Tray for 19 pc. SHOCKWAVE Impact Duty 3/8 in. Drive Metric Deep Well Sockets (49-66-6831)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 1/4 in Tip, 2 21/32 in L (45508)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.78"L, GP Phenolic (3704SE)
- DAVIES Deluxe Ball Knob, 3/8-24 Thread Size, 0.88" Type, GP Phenolic (0155-B)
- DAVIES Round Grip Clamp Knob, 3/8-16 Thread Size, 0.50"L (3008GG)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 1.00"L, HR Phenolic (3040BM)
- DAVIES T Knob Bar, 1/4-20 Thread Size, 1.16"L, GP Phenolic (3092)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic (2820AU)
- KIPP Star Grip, DIN 6336 Similar, D=M06X40, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X40)
- Davies Knobs