Shop All Knobs
Davies
Push/Pull Knob, 10-32 Thread Size, 0.87"L, HR Phenolic
Mfr # 3006-L
Zoro # G2573916
original price:
$1.35
11% off
new price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.69
- Color Black
- Diameter 1-1/2"
- Finish High Gloss
- Height 0.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.69 |
Diameter | 1-1/2" |
Height | 0.87" |
Length | 0.87" |
Screw Length | 3/8 in |
Thread Size | #10-32 |
Overall Length | 0.87 in |
Overall Height | 7/8 in |
Height (In.) | 0.875 |
Width | -30 to 400 F |
Base Dia. | 11/16 in |
Handle Dia. | 1-1/2 in |
Description
Hand Knob, Handle Type Pull, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size #10-32, Thread Standard UNF, Handle Dia. 1-1/2 in, Base Dia. 11/16 in, Overall Height 7/8 in, Screw Length 3/8 in, Overall Length 0.87 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNF, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- DRILL AMERICA #10 Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD10ST)
- DIABLO 3/4"x6"x8" SDS-Plus 2-Cutter (DMAPL2450)
- LYNDEX-NIKKEN Collet, R8, 1/8in (800-008)
- DAVIES Push/Pull Knob, 1/4-20 Thread Size, 0.87"L, HR Phenolic (3006-J)
- DAVIES Shift Knob, Ball Knob, 3/8-24 Size, 1.58"L, GP Phenolic (0065)
- DAVIES Deluxe Ball Knob, 1/4-20 Thread Size, 0.38" Type, GP Phenolic (0135)
- DAVIES Long Tapered Knob, 3/8-16 Thread Size, 3.89"L, GP Phenolic (5582BH)
- DAVIES T Knob Bar, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3092BA)
- DAVIES Fluted Knob, 3/8-16 Thread Size, 1.55"L, Blind Tap, HR Phenolic (2890-B)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel (GN5C----5S2B-22)
- Davies Hand Knobs and Wheels