Shop All Knobs
Davies
Push/Pull Knob, 10-32 Thread Size, 0.81"L, HR Phenolic
Mfr # 3020-E
Zoro # G1965783
original price:
$1.75
9% off
new price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.69
- Color Black
- Diameter 1-1/2"
- Finish High Gloss
- Height 0.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.69 |
Diameter | 1-1/2" |
Height | 0.81" |
Length | 0.81" |
Screw Length | 3/8 in |
Thread Size | #10-32 |
Overall Length | 0.81 in |
Overall Height | 13/16 in |
Height (In.) | 0.813 |
Width | -30 to 400 F |
Base Dia. | 11/16 in |
Handle Dia. | 1-1/2 in |
Description
Hand Knob, Handle Type Pull, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size #10-32, Thread Standard UNF, Handle Dia. 1-1/2 in, Base Dia. 11/16 in, Overall Height 13/16 in, Screw Length 3/8 in, Overall Length 0.81 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNF, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #17A 1/4" Narrow Chisel Wood Carving Replacement Blade 5pcs. 12pk (24117)
- VERMONT GAGE Pin Gage Set, Minus, 0.061-0.250 In, Black (901200400)
- PROTO Socket Rail, 3/4 " Dr, 9 " (J2576)
- PROTO Black, Drawer Liner Kit, Polyethylene Foam (J32365P)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.81"L, HR Phenolic (3020-A)
- DAVIES Fluted Tapered Knob, 1/4-20 Thread Size, 3.89"L, GP Phenolic (0710-S)
- DAVIES Knurled Clamp Knob, Thread Size 5/16-18, 0.78"L (3055BA)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.75"L, GP Phenolic (3025BE)
- DAVIES T Knob Bar, 5/16-18 Thread Size, 1.15"L, GP Phenolic (3092-A)
- DAVIES Fluted Tapered Knob, 1/4-20 Thread Size, 3.89"L, Blind Tap, HR Phenolic (0710-A)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-48099)
- Davies Hand Knobs and Wheels