Shop All Knobs
Davies
Push/Pull Knob, 10-32 Thread Size, 0.66"L, GP Phenolic
Mfr # 3702SE
Zoro # G2369071
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.44
- Color Black
- Diameter 0.81"
- Finish High Gloss
- Height 0.66"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.44 |
Diameter | 0.81" |
Height | 0.66" |
Length | 0.66" |
Screw Length | 3/8 in |
Thread Size | #10-32 |
Overall Length | 0.66 in |
Height (In.) | 0.656 |
Width | -30 to 400 F |
Overall Height | 21/32 in |
Base Dia. | 7/16 in |
Handle Dia. | 13/16 in |
Description
Hand Knob, Handle Type Pull, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size #10-32, Thread Standard UNF, Handle Dia. 13/16 in, Base Dia. 7/16 in, Overall Height 21/32 in, Screw Length 3/8 in, Overall Length 0.66 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNF, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Whetstone, 8", Extra Coarse, w/ Wooden Box (W8X)
- KEO Countersink, 3 FL, 90 Deg, 1 In, Carbide (55767)
- KIPP Cam levers, stainless, with internal thread; thrust washer stainless (K0645.0541004)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1090)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.66"L, GP Phenolic (3702-S)
- DAVIES Deluxe Ball Knob, 5/8-18 Thread Size, 0.75" Type, GP Phenolic (0155-E)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic (2820AU)
- DAVIES T Knob Bar, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3092BA)
- DAVIES Shift Knob, Ball Knob, 5/16-18 Size, 1.47"L, HR Phenolic (0073-C)
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1"L, HR Phenolic (2820AT)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M10 Thread Size, 1-3/4" Dia., Plastic (GNH6-HEX5S3A---)
- Davies Hand Knobs and Wheels