Shop All Knobs
Davies
Pointed Control Knob, 1/4" Thread Size, 0.76"L, GP Phenolic
Mfr # 1510AH
Zoro # G2999403
original price:
$2.49
12% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 3/4"
- Finish High Gloss
- Height 0.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 3/4" |
Height | 0.56" |
Length | 0.76" |
Thread Size | 1/4 in |
Overall Length | 0.76 in |
Overall Height | 9/16 in |
Height (In.) | 0.563 |
Width | -30 to 400 F |
Handle Dia. | 3/4 in |
Inside Dia. | 1/4 in |
Description
Hand Knob, Handle Type Pointed, Handle Material Thermoset, Mounting Type Unthreaded Molded Hole, Thread Size 1/4 in, Handle Dia. 3/4 in, Overall Height 9/16 in, Inside Dia. 1/4 in, Overall Length 0.76 in, Tap Type Blind Hole, Includes Cup Point Set Screw, Pad Print, Standards H.H. Brass Set Screw, Thread Type Molded Hole, Color Black, Features Synthesizers and Other Electronic Applications, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Basic Driver Tool Set (27794)
- BETA TX Head Screw Hand Socket, T14 (009000414)
- PALMGREN Radial Arm Drill Press, 5 Spd Bench Step (9680341)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 23/64 (C18649)
- DAVIES Round Grip Clamp Knob, 1/2-13 Size, 1.32"L, GP Phenolic (3015)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.75"L, GP Phenolic (3035AW)
- DAVIES Round Grip Clamp Knob, 3/8-16 Thread Size, 0.50"L (3008GG)
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 0.77"L, GP Phenolic (3025GH)
- DAVIES Ball Knob, 3/8-24 Thread Size, 1.32"L, Blind Tap (0033-G)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.61"L, GP Phenolic (3001-S)
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.50"L, Blind Tap (0035-X)
- Davies Knobs