Shop All Knobs
Davies
Pointed Control Knob, 1/4" Thread Size, 0.62"L, GP Phenolic
Mfr # 1214-A
Zoro # G3008966
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.65
- Color Black
- Diameter 1-5/8"
- Finish High Gloss
- Height 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 1.65 |
Diameter | 1-5/8" |
Height | 5/8" |
Length | 0.62" |
Thread Size | 1/4 in |
Overall Length | 0.62 in |
Height (In.) | 0.625 |
Width | -30 to 400 F |
Overall Height | 5/8 in |
Base Dia. | 1-21/32 |
Handle Dia. | 1-5/8 in |
Inside Dia. | 1/4 in |
Description
Hand Knob, Handle Type Pointed, Handle Material Brass, Thermoset, Mounting Type Unthreaded Bushing, Thread Size 1/4 in, Handle Dia. 1-5/8 in, Base Dia. 1-21/32, Overall Height 5/8 in, Inside Dia. 1/4 in, Overall Length 0.62 in, Tap Type Blind Hole, Includes Slotted Set Screw, Standards H.H. Brass Set Screw, Thread Type Brass, Bushing, Color Black, Features Synthesizers and Other Electronic Applications, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Fixed Head for Torque Bar (006170000)
- MOODY TOOL T-1 Reversible ESD Driver, 5 Star (51-1980)
- REED INSTRUMENTS UT Thickness Gauge, MaxFreq 5MHz (R7900-NIST)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4950)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 2.01"L, HR Phenolic (2830-E)
- DAVIES Fluted Knob, 3/8-16 Thread Size, 1.59"L, Tap, GP Phenolic (4103HJ)
- DAVIES Three Prong Clamp Knob, 3/8-16 Thread Size, 0.50"L, HR Phenolic (3040GJ)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic (2820AU)
- DAVIES Knurled Clamp Knob, Thread Size 3/8-16, 0.75"L (3055-B)
- DAVIES Control Knob, 1/4" Thread Size, Molded Hole Type, 0.65" c'bore (1202BA)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-48453)
- Davies Hand Knobs and Wheels