Shop All Knobs
Davies
Pointed Control Knob, 1/4" Thread Size, 0.62"L, GP Phenolic
Mfr # 1210AX
Zoro # G2543685
original price:
$2.99
6% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.03
- Color Black
- Diameter 0.98"
- Finish High Gloss
- Height 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 1.03 |
Diameter | 0.98" |
Height | 5/8" |
Length | 0.62" |
Thread Size | 1/4 in |
Overall Length | 0.62 in |
Height (In.) | 0.625 |
Width | -30 to 400 F |
Overall Height | 5/8 in |
Handle Dia. | 63/64 in |
Inside Dia. | 1/4 in |
Base Dia. | 1-1/32 in |
Description
Hand Knob, Handle Type Pointed, Handle Material Thermoset, Mounting Type Unthreaded Molded Hole, Thread Size 1/4 in, Handle Dia. 63/64 in, Base Dia. 1-1/32 in, Overall Height 5/8 in, Inside Dia. 1/4 in, Overall Length 0.62 in, Tap Type Blind Hole, Includes Cup Point Set Screw, Inlay, Standards H.H. Brass Set Screw, Thread Type Molded Hole, Color Black, Features Synthesizers and Other Electronic Applications, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0910CF)
- KYOCERA Micro Drill Bit, Uncoated, 1/32" Bit Size (07307)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 3/16 (300 3/16)
- DRILLCO 2-1/2 in. DIE STOCK - 3000DS (3000DS5)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.77"L, GP Phenolic (0070-C)
- DAVIES Control Knob, 1/4" Thread Size, Molded Hole Type (1900-H)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.46"L, HR Phenolic (0073-B)
- DAVIES Deluxe Ball Knob, 3/8-24 Thread Size, 0.88" Type, GP Phenolic (0155-B)
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1"L, HR Phenolic (2820AT)
- DAVIES Long Tapered Knob, 3/8-16 Thread Size, 3.89"L, HR Phenolic (5582AQ)
- KIPP Star Grip, DIN 6336 Similar, D=M06X10, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X10)
- Davies Knobs