Shop All Knobs
Davies
Long Tapered Knob, 5/16-18 Thread Size, 2.65"L, GP Phenolic
Mfr # 0692CU
Zoro # G3387142
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.875
- Color Black
- Diameter 7/8"
- Finish High Gloss
- Height 2.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.875 |
Diameter | 7/8" |
Height | 2.65" |
Length | 2.65" |
Screw Length | 3/4 in |
Thread Size | 5/16"-18 |
Overall Length | 2.65 in |
Overall Height | 2-41/64 in |
Height (In.) | 2.641 |
Width | -30 to 400 F |
Handle Dia. | 7/8 in |
Base Dia. | 7/8 in |
Description
Hand Knob, Handle Type Tapered, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size 5/16 In.-18, Thread Standard UNC, Handle Dia. 7/8 in, Base Dia. 7/8 in, Overall Height 2-41/64 in, Screw Length 3/4 in, Overall Length 2.65 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1313XD)
- VESSEL MEGADORA Screwdriver Extra Long Type No. (900S6400)
- MILTON INDUSTRIES Rubber Tip Blo-Gun (153BK)
- LLAMBRICH USA Keyless Drill Chuck 0.291" Cap., 1JT Mount Size, SS (SP-07 J-1 FGE-C)
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.65"L, GP Phenolic (0692AT)
- DAVIES Fluted Knob, 3/8-16 Thread Size, 1.59"L, Tap, GP Phenolic (4103HJ)
- DAVIES Long Tapered Knob, 3/8-16 Thread Size, 3.89"L, HR Phenolic (5582BD)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.29"L, HR Phenolic (0085-R)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 1.02"L, HR Phenolic (3040-M)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.56"L, GP Phenolic (3035AS)
- DAVIES Fluted Tapered Knob, 1/2-13 Thread Size, 4.95"L, Blind Tap, HR Phenolic (0730-F)
- Davies Knobs