Shop All Knobs
Davies
Knurled Clamp Knob, Thread Size 1/4-20, 3/4"L
Mfr # 3065-E
Zoro # G2588162
original price:
$1.09
9% off
new price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Color Black
- Diameter 1"
- Finish High Gloss
- Height 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1" |
Height | 3/4" |
Screw Length | 3/8 in |
Thread Size | 1/4"-20 |
Overall Length | 0.75 in |
Thread Size (In.) | 1/4-20 |
Dia. (In.) | 1 |
Overall Height | 3/4 in |
Handle Dia. | 1 in |
Base Dia. | 5/8 in |
Details
Color | Black |
Finish | High Gloss |
Knob Type | Clamp Knob |
Material | Phenolic, Thermoplastic |
Style | Knurled |
Item | Hand Knob |
Standards | H. H. Brass |
Handle Material | Thermoset |
Tap Type | Blind Hole |
Thread Type | Coarse |
Handle Type | Knurled Round |
Features | General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Knurled Round, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size 1/4 In.-20, Handle Dia. 1 in, Base Dia. 5/8 in, Overall Height 3/4 in, Screw Length 3/8 in, Overall Length 0.75 in, Tap Type Blind Hole, Standards H. H. Brass, Thread Type Coarse, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR 75Xt Aluminum Nozzle (75XTNA-1)
- HYDE 42046 9 mm Stainless Steel Snap Off Knife (079423420467)
- CENTURY DRILL & TOOL 14" L 1-7/8" Cap. Aluminum Pipe Wrench (72606)
- WILLIAMS 32 oz. Drilling Hammer with Safety Ring (JHW20678-TH)
- DAVIES Round Grip Clamp Knob, 1/4-20 Size, 0.64"L, HR Phenolic (2965HW)
- DAVIES Round Grip Clamp Knob, 3/8-16 Thread Size, 0.50"L (3008GG)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.56"L, GP Phenolic (1919AE)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.78"L, GP Phenolic (0070-D)
- DAVIES Three Prong Clamp Knob, 3/8-16 Thread Size, 1.02"L, GP Phenolic (3040AH)
- DAVIES Fluted Knob, 5/16-18 Thread Size, 0.83"L, Blind Tap, HR Phenolic (2860-A)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.63"L, HR Phenolic (2350AF)
- Davies Knobs