Shop All Knobs
Davies
Knurled Clamp Knob, Thread Size 1/4-20, 1.51"L
Mfr # 3055-S
Zoro # G2936902
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 1-1/4"
- Finish Zinc Plated Component
- Height 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 1-1/4" |
Height | 3/4" |
Screw Length | 3/4 in |
Thread Size | 1/4"-20 |
Overall Length | 1.51 in |
Thread Size (In.) | 1/4-20 |
Dia. (In.) | 1-1/4 |
Base Dia. | 3/4 in |
Handle Dia. | 1-1/4 in |
Overall Height | 3/4 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Clamp Knob |
Material | Phenolic, Thermoplastic |
Style | Knurled |
Item | Hand Knob |
Handle Type | Knurled Round |
Standards | Steel, Zinc Plated |
Handle Material | Thermoset |
Thread Type | Coarse |
Features | General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Knurled Round, Handle Material Thermoset, Mounting Type External Thread, Thread Size 1/4 In.-20, Handle Dia. 1-1/4 in, Base Dia. 3/4 in, Overall Height 3/4 in, Screw Length 3/4 in, Overall Length 1.51 in, Standards Steel, Zinc Plated, Thread Type Coarse, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0625 (111306250)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- WESTWARD Manual Puller Set, 2 or 3 Way, Locking (23MD47)
- METABO Angle Grinder, 7", 8,450 rpm, 15.0A (WEPB 24-180 MVT)
- DAVIES Deluxe Ball Knob, 1/4-20 Thread Size, 0.38" Type, GP Phenolic (0130-A)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 1.02"L, HR Phenolic (3040-M)
- DAVIES T Knob Bar, 5/16-18 Thread Size, 1.15"L, GP Phenolic (3092-A)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.76"L, GP Phenolic (1520-X)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.58"L, GP Phenolic (0065-R)
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type (1110)
- J.W. WINCO GN319.5-40-3/8X16-B Revolving Ball Knob (319.5-40-3/8X16-B)
- Davies Knobs