Shop All Knobs
Davies
Four Prong Knob, Clamp Knob, 5/16-18 Size, 2"L, HR Phenolic
Mfr # 2820-G
Zoro # G3430061
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Color Black
- Diameter 1-1/2"
- Finish High Gloss, Zinc Plated Component
- Height 1.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1-1/2" |
Height | 1.00" |
Length | 2" |
Screw Length | 1 in |
Thread Size | 5/16"-18 |
Overall Length | 2.00 in |
Overall Height | 1 in |
Height (In.) | 1.00 |
Width | -30 to 400 F |
Handle Dia. | 1-1/2 in |
Base Dia. | 5/8 in |
Description
Hand Knob, Handle Type 4 Point, Handle Material Steel, Thermoset, Mounting Type External Thread, Thread Size 5/16 In.-18, Thread Standard UNC, Handle Dia. 1-1/2 in, Base Dia. 5/8 in, Overall Height 1 in, Screw Length 1 in, Overall Length 2.00 in, Standards Steel, Zinc Plated, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 3.5mm D, 12mm Cut L (404-1378)
- OX TOOLS Trade Level 120cm/48" (OX-T024212)
- GEARWRENCH 38 Drive Micrometer Torque Wrench 10100 Ftlb (KDT85062M)
- MAYHEW PUNCH PILOT 112-7/32 #7 (MY25006)
- DAVIES Round Grip Clamp Knob, 10-24 Thread Size, 0.50"L (2965GQ)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.91"L, GP Phenolic (3003SK)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.62"L, GP Phenolic (1214-A)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.57"L, GP Phenolic (1500AU)
- DAVIES Round Grip Clamp Knob, 3/8-16 Thread Size, 1.00"L (3008EV)
- DAVIES Three Prong Clamp Knob, 10-24 Thread Size, 0.76"L, GP Phenolic (3025AZ)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A47X40)
- Davies Knobs