Shop All Knobs
Davies
Four Prong Knob, Clamp Knob, 1/4-20 Size, 2"L, HR Phenolic
Mfr # 2830-Q
Zoro # G3162056
original price:
$2.37
7% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.875
- Color Black
- Diameter 2"
- Finish High Gloss, Zinc Plated Component
- Height 1.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.875 |
Diameter | 2" |
Height | 1.00" |
Length | 2" |
Screw Length | 1 in |
Thread Size | 1/4"-20 |
Overall Length | 2.00 in |
Height (In.) | 1.00 |
Width | -30 to 400 F |
Overall Height | 1 in |
Base Dia. | 7/8 in |
Handle Dia. | 2 in |
Description
Hand Knob, Handle Type 4 Point, Handle Material Steel, Thermoset, Mounting Type External Thread, Thread Size 1/4 In.-20, Thread Standard UNC, Handle Dia. 2 in, Base Dia. 7/8 in, Overall Height 1 in, Screw Length 1 in, Overall Length 2.00 in, Standards Steel, Zinc Plated, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C63233)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 13/16" (1226SC)
- WESTWARD Wire Fish Stick Set, 12 ft, 5 Pc (21CJ17)
- PROTO 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (J5536HL)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2"L, HR Phenolic (2830-J)
- DAVIES Round Grip Clamp Knob, 1/2-13 Size, 1.32"L, GP Phenolic (3015)
- DAVIES Smooth Knob, Clamp Knob, 8-32 Size, 0.56"L, GP Phenolic (2720-Q)
- DAVIES Ball Knob, 3/8-24 Thread Size, 1.32"L, Blind Tap (0033-G)
- DAVIES T Knob Bar, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3090-V)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.50"L, GP Phenolic (0040-A)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X50, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.2082X50)
- Davies Hand Knobs and Wheels