Shop All Knobs
Davies
Four Prong Knob, Clamp Knob, 1/2-13 Size, 1.14"L, GP Phenolic
Mfr # 2830BG
Zoro # G2819941
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.875
- Color Black
- Diameter 2"
- Finish High Gloss, Zinc Plated Component
- Height 1.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.875 |
Diameter | 2" |
Height | 1.00" |
Length | 1.14" |
Screw Length | 0.625" |
Thread Size | 1/2"-13 |
Overall Length | 1.14 in |
Height (In.) | 1.00 |
Width | -30 to 400 F |
Overall Height | 1 in |
Handle Dia. | 2 in |
Base Dia. | 7/8 in |
Description
Hand Knob, Handle Type 4 Point, Handle Material Steel, Thermoset, Mounting Type Threaded Insert, Thread Size 1/2 In.-13, Thread Standard UNC, Handle Dia. 2 in, Base Dia. 7/8 in, Overall Height 1 in, Overall Length 1.14 in, Tap Type Blind Hole, Standards Steel, Zinc Plated, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 19/32" HSS Black Oxide Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDN19/32)
- DIABLO TREX SAW BLADE 72T X 10"" (D1072CD)
- RIDGID Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt (690-I)
- SUBURBAN BOLT AND SUPPLY M6 HEX KEY LONG ARM (A45400600LA)
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 0.76"L, GP Phenolic (3025BB)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.81"L, HR Phenolic (3020-E)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.61"L, GP Phenolic (3001SP)
- DAVIES Three Prong Clamp Knob, 3/8-16 Thread Size, 1.02"L, GP Phenolic (3040AH)
- DAVIES Push/Pull Knob, 6-32 Thread Size, 0.78"L, GP Phenolic (3001-B)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.88"L, GP Phenolic (3035AX)
- S & W MANUFACTURING Knrl Knob Stud, M8, 25mm dia., 76mm, Steel (MSKS-018)
- Davies Knobs