Shop All Knobs
Davies
Four Prong Knob, Clamp Knob, 1/2-13 Size, 1.14"L, HR Phenolic
Mfr # 2830BL
Zoro # G0969315
original price:
$4.60
6% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.875
- Color Black
- Diameter 2"
- Finish High Gloss
- Height 1.15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.875 |
Diameter | 2" |
Height | 1.15" |
Length | 1.14" |
Thread Size | 1/2"-13 |
Overall Length | 1.14 in |
Overall Height | 1-11/64 in |
Width | -30 to 400 F |
Height (In.) | 1.172 |
Base Dia. | 7/8 in |
Handle Dia. | 2 in |
Description
Hand Knob, Handle Type 4 Point, Handle Material Thermoset, Mounting Type Internal Threads, Thread Size 1/2 In.-13, Thread Standard UNC, Handle Dia. 2 in, Base Dia. 7/8 in, Overall Height 1-11/64 in, Overall Length 1.14 in, Tap Type Through Hole, Standards H.H. Brass, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8" x 1" Annular Cutter (49-59-0625)
- STARRETT Anvil Micrometer Set, 12 to 16" Range (224.1DRLZ)
- J.W. WINCO GN6336.4-SK-40-M8-20 Star Knob (6336.4-SK-40-M8-20)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 5/8", Number of Flutes: 6 (HSP6-5/8-82T)
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1"L, HR Phenolic (2820)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1.01"L, HR Phenolic (2830-B)
- DAVIES Ball Knob, 5/16-24 Thread Size, 1.32"L, Blind Tap (0033-M)
- DAVIES Fluted Tapered Knob, 1/4-20 Thread Size, 3.89"L, Blind Tap, HR Phenolic (0710-A)
- DAVIES Deluxe Ball Knob, 1/2-13 Thread Size, 0.75" Type, GP Phenolic (0145-A)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2.75"L, HR Phenolic (2820-Y)
- DAVIES T Knob Bar, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3092BA)
- Davies Knobs