Shop All Knobs
Davies
Fluted Tapered Knob, 3/8-16 Thread Size, 4.95"L, Blind Tap, HR Phenolic
Mfr # 0730-G
Zoro # G2671313
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.375
- Color Black
- Diameter 1-3/8"
- Finish High Gloss
- Height 4.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 1.375 |
Diameter | 1-3/8" |
Height | 4.95" |
Length | 4.95" |
Screw Length | 3/4 in |
Thread Size | 3/8"-16 |
Overall Length | 4.95 in |
Width | -30 to 400 F |
Height (In.) | 4.953 |
Overall Height | 4-61/64 in |
Base Dia. | 1-3/8 in |
Handle Dia. | 1-3/8 in |
Description
Hand Knob, Handle Type Fluted Tapered, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size 3/8 In.-16, Thread Standard UNC, Handle Dia. 1-3/8 in, Base Dia. 1-3/8 in, Overall Height 4-61/64 in, Screw Length 3/4 in, Overall Length 4.95 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 15" Adjustable Tapered Handle Wrench - Carded (AC215VS)
- X1 TOOLS 1 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 12 Bits by X1 Tools (X1E-CON-BIT-SPA-2100x12)
- STANLEY 32 oz. Dead Blow Ball Peen Hammer, 14" Handle (54-532)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10830)
- DAVIES Fluted Tapered Knob, 1/2-13 Thread Size, 4.95"L, Blind Tap, HR Phenolic (0730-F)
- DAVIES Ball Knob, 5/16-24 Thread Size, 0.97"L, Blind Tap (0030-X)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.77"L, GP Phenolic (3704-S)
- DAVIES T Knob Bar, 3/8-16 Thread Size, 1.15"L, GP Phenolic (3090-K)
- DAVIES Round Grip Clamp Knob, 1/4-20 Size, 0.64"L, HR Phenolic (2965HW)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.33"L, GP Phenolic (0050-R)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X60, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.20827X60)
- Davies Knobs