Shop All Knobs
Davies
Fluted Knob, 5/16-18 Thread Size, 1.50"L, Blind Tap, HR Phenolic
Mfr # 2890-A
Zoro # G3323686
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Black
- Diameter 2-1/2"
- Finish Matte
- Height 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 1.25 |
Diameter | 2-1/2" |
Height | 1-1/2" |
Length | 1.50" |
Screw Length | 1/2 in |
Thread Size | 5/16"-18 |
Overall Length | 1.50 in |
Width | -30 to 400 F |
Overall Height | 1-1/2 in |
Height (In.) | 1.50 |
Base Dia. | 1-1/4 in |
Handle Dia. | 2-1/2 in |
Description
Hand Knob, Handle Type Fluted, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size 5/16 In.-18, Thread Standard UNC, Handle Dia. 2-1/2 in, Base Dia. 1-1/4 in, Overall Height 1-1/2 in, Screw Length 1/2 in, Overall Length 1.50 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, No Go Type, 0.1500 in. dia. (141215000)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140500)
- FOWLER IP65 Heavy Duty Carbon Fiber Electronic Caliper, 0-24in/0-600mm (54-100-124-0)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491X-5PK)
- DAVIES Round Grip Clamp Knob, 5/16-18 Size, 1.50"L, GP Phenolic (3018-A)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 0.75"L, HR Phenolic (3040CG)
- DAVIES T Knob Bar, 5/16-18 Thread Size, 0.50"L, GP Phenolic (3092BF)
- DAVIES Round Grip Clamp Knob, 1/4-20 Thread Size, 1.00"L (3009BA)
- DAVIES Round Grip Clamp Knob, 3/8-16 Thread Size, 0.50"L (3008GG)
- DAVIES Ball Knob, 1/4-20 Thread Size, 1.50"L, Blind Tap (0025AN)
- PRIME-LINE Casement Operator Tee Handle, White, 11/32 in. Bore, Fits Truth 4 Pack (H 4279)
- Davies Hand Knobs and Wheels