Shop All Knobs
Davies
Fluted Knob, 3/8-16 Thread Size, 1.59"L, Tap, GP Phenolic
Mfr # 4103HJ
Zoro # G1263096
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1-3/4
- Color Black
- Diameter 2.38"
- Finish High Gloss, Zinc Plated Component
- Height 0.84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 1-3/4 |
Diameter | 2.38" |
Height | 0.84" |
Length | 1.59" |
Screw Length | 3/4 in |
Thread Size | 3/8"-16 |
Overall Length | 1.59 in |
Width | -30 to 400 F |
Overall Height | 27/32 in |
Height (In.) | 0.844 |
Handle Dia. | 2-3/8 in |
Base Dia. | 47/64 in |
Description
Hand Knob, Handle Type Fluted, Handle Material Steel, Thermoset, Mounting Type External Thread, Thread Size 3/8 In.-16, Thread Standard UNC, Handle Dia. 2-3/8 in, Base Dia. 47/64 in, Overall Height 27/32 in, Screw Length 3/4 in, Overall Length 1.59 in, Standards Steel, Zinc Plated, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 28-136 Lute Rake T Connector Blunt Tooth 36" 8 Foot Handle (28-136)
- MAYHEW Line-Up Punch, 460-3/8 (22017)
- TEKTON 1/2 Inch Drive x 6 Inch Impact Extension (SIA21106)
- H & H INDUSTRIAL PRODUCTS Pro-Series 3/8" Sk16 Lyndex Style Collet (3901-5448)
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.32"L, Blind Tap (0033-F)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1"L, HR Phenolic (2820-B)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 0.75"L, HR Phenolic (3040CG)
- DAVIES Push/Pull Knob, 6-32 Thread Size, 1.03"L, GP Phenolic (3004SD)
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.69"L, GP Phenolic (1600BW)
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.50"L, Blind Tap (0035-X)
- MORTON Stainless Steel Knurled Knob with 5/16"-18 Tapped Hole, 1" Diameter (KK-33SS)
- Davies Hand Knobs and Wheels