Shop All Knobs
Davies
Fluted Knob, 3/8-16 Thread Size, 0.89"L, Blind Tap, HR Phenolic
Mfr # 2850-B
Zoro # G0591193
original price:
$1.77
15% off
new price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 1"
- Finish Dull-Swirl
- Height 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 1" |
Height | 7/8" |
Length | 0.89" |
Screw Length | 1/2 in |
Thread Size | 3/8"-16 |
Overall Length | 0.89 in |
Width | -30 to 400 F |
Height (In.) | 0.875 |
Overall Height | 7/8 in |
Base Dia. | 3/4 in |
Handle Dia. | 1 in |
Description
Hand Knob, Handle Type Fluted, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size 3/8 In.-16, Thread Standard UNC, Handle Dia. 1 in, Base Dia. 3/4 in, Overall Height 7/8 in, Screw Length 1/2 in, Overall Length 0.89 in, Tap Type Blind Hole, Includes Inlay, Standards H.H. Brass, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish Dull-Swirl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 1-1/4" Carbide Tipped Hole Saw (CT114)
- WESTWARD HSS Step Drill Bit 13 Sizes, 1/8-1/2" (6EXN3)
- KIPP Wing Grip D=M06 A=38, H=18, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0906)
- DEWALT 1/2" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1132)
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.89"L, Blind Tap, HR Phenolic (2850)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 0.75"L, HR Phenolic (3040CG)
- DAVIES Four Prong Knob, Clamp Knob, 1/2-13 Size, 1.14"L, GP Phenolic (2830BG)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3025BM)
- DAVIES Round Grip Clamp Knob, 1/4-20 Size, 0.76"L, GP Phenolic (3008-W)
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 0.77"L, GP Phenolic (3025GH)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.57"L, GP Phenolic (1500AU)
- Davies Knobs