Shop All Knobs
Davies
Fluted Knob, 1/4-20 Thread Size, 0.83"L, Blind Tap, HR Phenolic
Mfr # 2860
Zoro # G3473425
original price:
$0.86
8% off
new price: $0.79
/ea
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.81
- Color Black
- Diameter 1.19"
- Finish Dull-Swirl
- Height 0.83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.81 |
Diameter | 1.19" |
Height | 0.83" |
Length | 0.83" |
Screw Length | 3/8 in |
Thread Size | 1/4"-20 |
Overall Length | 0.83 in |
Height (In.) | 0.813 |
Width | -30 to 400 F |
Overall Height | 13/16 in |
Base Dia. | 3/16 in |
Handle Dia. | 1-3/16 in |
Description
Hand Knob, Handle Type Fluted, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size 1/4 In.-20, Thread Standard UNC, Handle Dia. 1-3/16 in, Base Dia. 3/16 in, Overall Height 13/16 in, Screw Length 3/8 in, Overall Length 0.83 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish Dull-Swirl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Reversible Wrench Rack Set, 2Pc (KDT83120)
- CAPRI TOOLS 10 mm x 11 mm Super-Thin Open End Wrench (11850-1011)
- SG TOOL AID Rivet Buster Air Chisel (91500)
- FREUD Depth Slotting Cutter Set, 9/16 (63-106)
- DAVIES Fluted Knob, 5/16-18 Thread Size, 0.83"L, Blind Tap, HR Phenolic (2860-A)
- DAVIES Fluted Knob, 3/8-16 Thread Size, 0.83"L, Blind Tap, HR Phenolic (2860-B)
- DAVIES Fluted Knob, 3/8-16 Thread Size, 0.88"L, Blind Tap, HR Phenolic (2870-B)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2"L, HR Phenolic (2830-J)
- DAVIES Ball Knob, 5/16-18 Thread Size, 1.32"L, Blind Tap (0033-E)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.56"L, GP Phenolic (1919AE)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.75"L, Steel (GN6C----B7---21)
- Davies Knobs