Shop All Knobs
Davies
Deluxe Ball Knob, 5/16-18 Thread Size, 0.50" Type, GP Phenolic
Mfr # 0145-B
Zoro # G2226585
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Color Black
- Diameter 1.41"
- Finish High Gloss
- Height 1.33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1.41" |
Height | 1.33" |
Length | 1.33" |
Screw Length | 1/2 in |
Thread Size | 5/16"-18 |
Overall Length | 1.33 in |
Height (In.) | 1.328 |
Overall Height | 1-21/64 in |
Width | -30 to 400 F |
Base Dia. | 5/8 in |
Handle Dia. | 1-13/32 in |
Description
Hand Knob, Handle Type Ball, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size 5/16 In.-18, Thread Standard UNC, Handle Dia. 1-13/32 in, Base Dia. 5/8 in, Overall Height 1-21/64 in, Screw Length 1/2 in, Overall Length 1.33 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA3/8)
- RIDGID Adjustable Wrench, 15 in. (765)
- WILLIAMS Pipe Wrench, Heavy-Duty, 18 Inch OAL, Aluminum (JHW13508)
- BETA 5.5mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421005)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.78"L, GP Phenolic (3704SE)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.33"L, GP Phenolic (0050-R)
- DAVIES Deluxe Ball Knob, 1/2-13 Thread Size, 0.75" Type, GP Phenolic (0145-A)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.66"L, GP Phenolic (3702SE)
- DAVIES Ball Knob, 3/8-24 Thread Size, 1.32"L, Blind Tap (0033-G)
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.68"L, GP Phenolic (1600BM)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31052)
- Davies Hand Knobs and Wheels