Shop All Knobs
Davies
Control Knob, 1/4" Thread Size, Molded Hole Type
Mfr # 1200-W
Zoro # G2601417
original price:
$4.15
38% off
new price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 3/8"
- Finish High Gloss
- Height 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 3/8" |
Height | 5/8" |
Length | 0.63" |
Thread Size | 1/4 in |
Overall Length | 0.63 in |
Width | -30 to 400 F |
Overall Height | 5/8 in |
Height (In.) | 0.625 |
Base Dia. | 17/32 in |
Inside Dia. | 1/4 in |
Handle Dia. | 3/8 in |
Description
Hand Knob, Handle Type Round, Handle Material Thermoset, Mounting Type Unthreaded Molded Hole, Thread Size 1/4 in, Handle Dia. 3/8 in, Base Dia. 17/32 in, Overall Height 5/8 in, Inside Dia. 1/4 in, Overall Length 0.63 in, Tap Type Blind Hole, Includes Inlay, Paint Fill, Slotted Set Screw, Standards H.H. Brass Set Screw, Thread Type Molded Hole, Color Black, Features Synthesizers and Other Electronic Applications, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Corner Fillet Weld Variable Speed Polisher, 900-2800 RPM 900 Watt (HCP-6200) (HD-6200)
- DRILL AMERICA m14x.5 HSS Metric Hand Tap (DWTSMT14X.5)
- WIHA 3/8 in Drive Insulated Socket 8 mm, Hex, Metric (31508)
- MILWAUKEE TOOL Medium Drop Head Attachment w/ RUST GUARD Plating (48-53-2787)
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1"L, HR Phenolic (2820AT)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.57"L, GP Phenolic (1500AU)
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.25"L, GP Phenolic (0690-D)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.76"L, GP Phenolic (1520-X)
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 0.44"L, GP Phenolic (3025BA)
- DAVIES Control Knob, 1/4" Thread Size, 0.42"L, GP Phenolic (1450)
- J.W. WINCO J.W. Winco KRSK Knurled Rim Clamping Knob, .75" (19.1), .63"(16), (3TTT1)
- Davies Hand Knobs and Wheels