Shop All Knobs
Davies
Control Knob, 1/4" Thread Size, Bushing, Brass Type, 0.47" c'bore
Mfr # 1145
Zoro # G2864172
original price:
$1.59
12% off
new price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.81
- Color Black
- Diameter 0.58"
- Finish High Gloss
- Height 0.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.81 |
Diameter | 0.58" |
Height | 0.63" |
Length | 0.63" |
Thread Size | 1/4 in |
Overall Length | 0.63 in |
Overall Height | 5/8 in |
Height (In.) | 0.625 |
Width | -30 to 400 F |
Inside Dia. | 1/4 in |
Base Dia. | 13/16 in |
Handle Dia. | 37/64 in |
Description
Hand Knob, Handle Type Round, Handle Material Brass, Thermoset, Mounting Type Unthreaded Bushing, Thread Size 1/4 in, Handle Dia. 37/64 in, Base Dia. 13/16 in, Overall Height 5/8 in, Inside Dia. 1/4 in, Overall Length 0.63 in, Tap Type Blind Hole, Includes Paint Fill, Slotted Set Screw, Standards H.H. Brass Set Screw, Thread Type Brass, Bushing, Color Black, Features Synthesizers and Other Electronic Applications, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock T Knob, #10 Thread Size, 1-1/4" Dia., Thru Tap (KNH10HEXTH1----)
- K-TOOL INTERNATIONAL Torque Wrench, 1/4" Drive (KTI72117)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End End Mill (DWCT218)
- NANUK CASES Case, Black, 908S-000BK-0A0 (908S-000BK-0A0)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.50"L, GP Phenolic (0040-D)
- DAVIES Ball Knob, 1/4-20 Thread Size, 0.96"L, Blind Tap (0030)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.29"L, HR Phenolic (0085-R)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.77"L, GP Phenolic (3025AG)
- DAVIES Control Knob, 1/4" Thread Size, Molded Hole Type, 0.65" c'bore (1202BA)
- DAVIES Ball Knob, 3/8-16 Thread Size, 0.97"L, Blind Tap (0030-R)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 8-32X25, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.0AE27X25)
- Davies Hand Knobs and Wheels