Shop All Knobs
Davies
Control Knob, 1/4" Thread Size, 0.42"L, GP Phenolic
Mfr # 1450
Zoro # G2542084
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.69
- Color Black
- Diameter 5/8"
- Finish High Gloss
- Height 0.41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.69 |
Diameter | 5/8" |
Height | 0.41" |
Length | 0.42" |
Thread Size | 1/4 in |
Overall Length | 0.42 in |
Height (In.) | 0.406 |
Overall Height | 13/32 in |
Width | -30 to 400 F |
Handle Dia. | 5/8 in |
Base Dia. | 11/16 in |
Inside Dia. | 1/4 in |
Description
Hand Knob, Handle Type Round, Handle Material Thermoset, Mounting Type Unthreaded Bushing, Thread Size 1/4 in, Handle Dia. 5/8 in, Base Dia. 11/16 in, Overall Height 13/32 in, Inside Dia. 1/4 in, Overall Length 0.42 in, Tap Type Blind Hole, Includes Cup Point Set Screw, Standards H.H. Brass Set Screw, Thread Type -, Color Black, Features Synthesizers and Other Electronic Applications, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Engineers hammers 500 g L.320 mm (70110011)
- BOSCH 5 Ton Griplock 2 Or 3 Jaw Puller (465)
- DRILL AMERICA 1/2" NPT 2" OD HSS Round Adjustable Pipe Die (DWTH2-12NPT)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 1 x 18 in. (38764)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.50"L, GP Phenolic (3025AU)
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.86"L, Blind Tap, HR Phenolic (2870)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 2.01"L, HR Phenolic (2830-E)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1.50"L, HR Phenolic (2830AA)
- DAVIES Shift Knob, Ball Knob, 3/8-24 Size, 1.47"L, HR Phenolic (0073-F)
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 1/3"L, GP Phenolic (3022-B)
- DAVIES Round Grip Clamp Knob, 1/4-20 Size, 0.64"L, HR Phenolic (2965HW)
- Davies Knobs