Shop All Knobs
Davies
Ball Knob, 1/2-13 Thread Size, 1.34"L, Blind Tap
Mfr # 0033-C
Zoro # G3355493
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Color Black
- Diameter 1-3/8"
- Finish High Gloss
- Height 1.33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1-3/8" |
Height | 1.33" |
Length | 1.34" |
Screw Length | 7/8 in |
Thread Size | 1/2"-13 |
Overall Length | 1.34 in |
Width | -30 to 400 F |
Height (In.) | 1.313 |
Overall Height | 1-5/16 in |
Base Dia. | 5/8 in |
Handle Dia. | 1-3/8 in |
Description
Hand Knob, Handle Type Ball, Handle Material Thermoset, Mounting Type Molded Internal Threads, Thread Size 1/2 In.-13, Thread Standard UNC, Handle Dia. 1-3/8 in, Base Dia. 5/8 in, Overall Height 1-5/16 in, Screw Length 7/8 in, Overall Length 1.34 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 15/16 in Size, Standard Socket, black oxide (J07515T)
- TEKTON Hex x 4" Screwdriver 1/8" 4 in. Round (DHX11125)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #9 (C15941)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 15mm (80338)
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.32"L, Blind Tap (0033-V)
- DAVIES Four Prong Knob, Clamp Knob, 1/2-13 Size, 1.13"L, GP Phenolic (2840-B)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.77"L, GP Phenolic (3025GJ)
- DAVIES Ball Knob, 5/16-18 Thread Size, 1.26"L, Blind Tap (0025AU)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.78"L, GP Phenolic (0070-D)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.77"L, GP Phenolic (3704-S)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31042)
- Davies Knobs