Shop All Knobs
Davies
Ball Knob, 10-32 Thread Size, 0.97"L, Blind Tap
Mfr # 0030-C
Zoro # G3476733
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Color Black
- Diameter 1"
- Finish High Gloss
- Height 0.96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 1/2 |
Diameter | 1" |
Height | 0.96" |
Length | 0.97" |
Screw Length | 3/8 in |
Thread Size | #10-32 |
Overall Length | 0.97 in |
Height (In.) | 0.936 |
Width | -30 to 400 F |
Overall Height | 0.9360 in |
Base Dia. | 1/2 in |
Handle Dia. | 1 in |
Description
Hand Knob, Handle Type Ball, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size #10-32, Thread Standard UNF, Handle Dia. 1 in, Base Dia. 1/2 in, Overall Height 0.9360 in, Screw Length 3/8 in, Overall Length 0.97 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNF, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Socket Adapter 1 Light (77606)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306113)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (313592)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-1/4 x1-1/2 In (50516)
- DAVIES T Knob Bar, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3090-V)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic (2820-A)
- DAVIES T Knob Bar, 3/8-16 Thread Size, 1.15"L, GP Phenolic (3090-K)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.33"L, GP Phenolic (0050-R)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.77"L, GP Phenolic (3025GJ)
- DAVIES Deluxe Ball Knob, 1/4-20 Thread Size, 0.38" Type, GP Phenolic (0130-A)
- INNOVATIVE COMPONENTS Shift Knob Soft Touch, 5/16-18 Thread Size, 2"L, Steel (GN5C----S3--S22)
- Davies Hand Knobs and Wheels