Shop All Sign Posts
Davidson
Y post, 3in Y wraps, blk base, black cap
Mfr # 833DP228YEL100B1
Zoro # G4246611
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28"
- Width 13"
- Material Polyurethane
- Post Style Round
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Davidson
- MFR # 833DP228YEL100B1
- Zoro # G4246611
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 28" |
Width | 13" |
Overall Height | 28 in |
Post Diameter | 3 in |
Height of Reflective Stripe | (2) 3 in |
Outside Diameter | 3 in |
Conical Height | 28 in |
Description
Channelizer Post and Base, Product Type Delineator Posts, Overall Height 28 in, Reflective Stripe Color Yellow, Top Style Flat, Body Material Polyurethane, Body Color Yellow, Conical Height 28 in, Includes (4) Anchor Bolts, Black Surface Mount Base, Includes Reflective Striping Yes, Includes Weighted Base Yes, Nestable No, Installation Type Permanent, Outside Diameter 3 in, Weight 3 lb, Base Color Black, Height of Reflective Stripe (2) 3 in, Meets MUTCD Requirements Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Firefighters Gloves, M, Blk/Slvr, PR (5200)
- SIGNMISSION OSHA Notice Sign, PPE Required, 14in X 10in Decal, 14" W, 10" H, Landscape, PPE Required Sign (OS-NS-D-1014-L-17769)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-15)
- NEVS Caution Radioactive Material 1" x 500" (LT-0076T)
- DAVIDSON Y post, 3in, Y wraps, black base (833DP236YEL001B1)
- PORTLAND STONEWARE 4 In Concrete Filled Column 5Ft (200000-0-0)
- BRADY Grey Sign Holder ; ft. Acrylic (SH710)
- ASTRO OPTICS Standard Flexpost Unit Signpost, 6ft (AFP-STD-A-6BP)
- TAPCO U-Channel Sign Post, 8'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post (054-00014)
- HY-KO Sign Stake, Natural, Wood, 4 ft L, PK24 (40604)
- TAPCO Utility Dome Marker, 66 in. H, Red/White (114602B)
- Davidson Signs