Shop All Sign Posts
Davidson
Y post, 3in, Y wraps, black base
Mfr # 833DP236YEL001B1
Zoro # G4246575
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Width 13"
- Material Polyurethane
- Post Style Round
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Davidson
- MFR # 833DP236YEL001B1
- Zoro # G4246575
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 36" |
Width | 13" |
Overall Height | 36 in |
Conical Height | 36 in |
Outside Diameter | 3 in |
Height of Reflective Stripe | (2) 3 in |
Description
Channelizer Post and Base, Product Type Delineator Posts, Overall Height 36 in, Reflective Stripe Color Yellow, Top Style Flat, Body Material Polyurethane, Body Color Yellow, Conical Height 36 in, Includes (4) Anchor Bolts, Black Surface Mount Base, Includes Reflective Striping Yes, Includes Weighted Base Yes, Nestable No, Installation Type Permanent, Outside Diameter 3 in, Weight 3 lb, Base Color Black, Height of Reflective Stripe (2) 3 in, Meets MUTCD Requirements Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SF401XAF-GRN)
- RAILHEAD GEAR Mid Size Led Saftey Light (M99R-LED)
- BRADY Pipe Marker, Black, Diesel Fuel, PK5 (105757-PK)
- EPSON Strong Adhesive Label Cartridge, Black on White, Labels/Roll: Continuous (236IBWPX)
- ZORO SELECT Sign Holder, Wall, 19-1/8x11-3/8, Acrylic (SH1219)
- PLASTICADE Watchdog Compact Roll-Up Sign Stand (SS310)
- ZORO SELECT Grey Sign Holder ; ft. Acrylic (SH710)
- TAPCO Green U-Channel Sign Posts (054-00001)
- TAPCO Sign Post, Silver, Steel, 6 ft L (054-00020)
- TAPCO Anchor for Square Post, Steel (054-00038)
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00037)
- Davidson Sign Posts