Shop All Sign Posts
Davidson
White Curb System ; ft. Polyurethane
Mfr # 833CURBKITWHT10
Zoro # G8203492
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40"
- Width 8"
- Material Polyurethane
- Color White
- For Use With Wood or Steel Sign Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Davidson
- MFR # 833CURBKITWHT10
- Zoro # G8203492
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 40" |
Width | 8" |
Overall Height | 36 in |
Height of Reflective Stripe | (2) 3 in |
Outside Diameter | 3 in |
Conical Height | 36 in |
Description
Curb System, Product Type Delineator Posts, Overall Height 36 in, Reflective Stripe Color White, Top Style Flat, Body Material Polyurethane, Body Color White, Conical Height 36 in, Includes (1) White End Cap, (16) 4 in Anchor Bolts, (3) White Curb Sections, Includes Reflective Striping Yes, Includes Weighted Base Yes, Nestable No, Installation Type Permanent, Outside Diameter 3 in, Weight 30 lb, Base Color White, Height of Reflective Stripe (2) 3 in, Meets MUTCD Requirements Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Aluminum Base Surface Mount, 10-1/2" H (26ZT17)
- OCCUNOMIX Medium Men's Sweatshirt, Yellow (LUX-SWTLH-YM)
- MSA SAFETY Cartridge, Threaded, CL, SD, CD, HC, White, 10 PK, NIOSH (464032)
- HONEYWELL NORTH Primair(TM) Plus Hood, Tychem(R) QC, PK3 (PA112)
- DAVIDSON Y post, 3in, Y wraps, black base (833DP236YEL001B1)
- HY-KO Sign Stake, Natural, Wood, 3 ft L, PK50 (40601)
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00037)
- BRADY Sign Post Baked Enamel, ft. Steel (95047)
- BRADY Yellow Post Sign Adapter ; ft. Polyethylene (80959)
- TAPCO Sign Post, Silver, Steel, 8 ft L (100619)
- TAPCO Sign Post, Silver, Steel, 12 ft L (1603-00004)
- Davidson Signs