Shop All Sign Posts
Davidson
W post, 3in W wraps, blk base
Mfr # 833DP236WHT001B1
Zoro # G4243242
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Width 13"
- Material Polyurethane
- Post Style Round
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Davidson
- MFR # 833DP236WHT001B1
- Zoro # G4243242
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 36" |
Width | 13" |
Overall Height | 36 in |
Post Diameter | 3 in |
Outside Diameter | 3 in |
Height of Reflective Stripe | (2) 3 in |
Conical Height | 36 in |
Description
Channelizer Post and Base, Product Type Delineator Posts, Overall Height 36 in, Reflective Stripe Color White, Top Style Flat, Body Material Polyurethane, Body Color White, Conical Height 36 in, Includes (4) Anchor Bolts, Black Surface Mount Base, Includes Reflective Striping Yes, Includes Weighted Base Yes, Nestable No, Installation Type Permanent, Outside Diameter 3 in, Weight 3 lb, Base Color Black, Height of Reflective Stripe (2) 3 in, Meets MUTCD Requirements Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Not An Entrance Sign, Landscape (OS-NS-P-1014-L-15150)
- J.J. KELLER Vehicle Placard, 2-3/4" H, 21" W, Aluminum (50902)
- VGUARD A23A1, Vinyl Disposable Gloves, 2 mil Palm, Vinyl, Powder-Free, L, 1000 PK, Clear (A23A13)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV RG XL)
- DAVIDSON Y post, 3in, Y wraps, black base (833DP236YEL001B1)
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00024)
- UNITED VISUAL PRODUCTS Green Sign Post ; ft. Polyethylene (UVMCSP-WOODGRN)
- CORTINA SAFETY PRODUCTS EASY GRAB DELINEATOR POST FLARED (03-734)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 11"W x 7"H x 18"L (11718)
- TAPCO Sign Post, Silver, Steel, 6 ft L (100618)
- PORTLAND STONEWARE 4 In Concrete Filled Column 8Ft (200006-0-0)
- Davidson Sign Posts